Motion
27474 CLOTH BELT 340D 3"X24"50 X-WEIGHT

3M
27474 CLOTH BELT 340D 3"X24"50 X-WEIGHT

3M™ Cloth Belt 340D, 3 in x 24 in 50 X-weight, 25 per case
MI ITEM #02636804
MFR #27474 CLOTH BELT 340D 3"X24"50 X-WEIGHT
Price$7.31/bt
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
27474 CLOTH BELT 340D 3"X24"50 X-WEIGHT

3M™ Cloth Belt 340D, 3 in x 24 in 50 X-weight, 25 per case
MI ITEM #02636804
MFR #27474 CLOTH BELT 340D 3"X24"50 X-WEIGHT

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$7.31/bt

Specifications

Dimensions

  • Backing Weight
    X
  • Belt Length
    24 in
  • Belt Width
    3 in
  • Overall Length
    24 in
  • Overall Width
    3 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Coated
  • Backing Material
    Cloth
  • Color
    Brown
  • Grit Number
    P50
  • Manufacturer Stock Number
    60440211385
  • Manufacturer Upc Number
    00051144274741
  • UPC_NO
    00051144274741

Overview

Mfr description
27474 CLOTH BELT 340D
  • For industrial/occupational use only. Not for consumer sale or use.
  • Premium aluminum oxide offers increased cut-rate and abrasive life
  • Open coat construction provides improved cut on all woods and helps prevent loading
  • Heavyweight cloth backing provides durability for high-production environments
  • Washable backing enables repeated use on high-loading substrates such as pine
  • Resin bond construction withstands high heat and pressure for longer service life

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought