Motion
40178 CLOTH BAND 341D 3"X3"36 X-WEIGHT

3M
40178 CLOTH BAND 341D 3"X3"36 X-WEIGHT

3M(TM) Cloth Spiral Band 341D, 3 in x 3 in, 36 X-weight, 50 per case
MI ITEM #02636813
MFR #40178 CLOTH BAND 341D 3"X3"36 X-WEIGHT
List Price$4.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
40178 CLOTH BAND 341D 3"X3"36 X-WEIGHT

3M(TM) Cloth Spiral Band 341D, 3 in x 3 in, 36 X-weight, 50 per case
MI ITEM #02636813
MFR #40178 CLOTH BAND 341D 3"X3"36 X-WEIGHT

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$4.59/each for your price

Overview

Mfr description
40178 CLOTH BAND 341D
  • For industrial/occupational use only. Not for consumer sale or use.
  • Tube-shaped band fits inner and outer contours to remove parting lines, imperfections, and burrs
  • X-weight cloth backing withstands heavy sanding and grinding
  • Resin bond withstands high heat and pressure
  • Tough aluminum oxide abrasive mineral cuts fast and performs well on many substrates
  • Bands fit onto a rubber expander wheel attachment (sold separately) for use with a die grinder or rotary drill

Specifications

  • Band Diameter
    3 in
  • Width/Diameter
    3 in
  • Band Width
    3 in
  • Grit Number
    36
  • Abrasive Material
    Aluminum Oxide
  • Backing Weight
    X
  • Backing Material
    Cloth
  • Max Rpm
    3000 rpm
  • Manufacturer Stock Number
    60440201170
  • Manufacturer Upc Number
    00051144401789
  • UPC_NO
    00051144401789
  • Weight
    0.091 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text