Motion
40252 CLOTH BAND 341D 1/2"X1/2"P120 X-WEIGHT

3M
40252 CLOTH BAND 341D 1/2"X1/2"P120 X-WEIGHT

Sanding & Polishing Band - P120 Grade, P120 Grit, 0.5000 in Diameter, 0.5000 in Wide
MI ITEM #02636824
MFR #40252 CLOTH BAND 341D 1/2"X1/2"P120 X-WEIGHT
Price$0.82/bj
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
40252 CLOTH BAND 341D 1/2"X1/2"P120 X-WEIGHT

Sanding & Polishing Band - P120 Grade, P120 Grit, 0.5000 in Diameter, 0.5000 in Wide
MI ITEM #02636824
MFR #40252 CLOTH BAND 341D 1/2"X1/2"P120 X-WEIGHT

Mfr description
40252 CLOTH BAND 341D
  • For industrial/occupational use only. Not for consumer sale or use.
  • Tube-shaped band fits inner and outer contours to remove parting lines, imperfections, and burrs
  • X-weight cloth backing withstands heavy sanding and grinding
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.82/bj

Specifications

Dimensions

  • Backing Weight
    X
  • Band Diameter
    0.5000 in
  • Band Width
    0.5000 in
  • Height
    0.5000 in, 12.70 mm
  • Length
    0.5000 in, 12.70 mm
  • Weight
    0.004 lb
  • Width
    0.5000 in, 12.70 mm
  • Width/Diameter
    0.5000 in, 12.70 mm

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Aluminum Oxide
  • Backing Material
    Cloth
  • Compatible Tool
    Die Grinder, Inline Sander
  • Grade
    P120
  • Grit Number
    P120
  • Manufacturer Stock Number
    60440200784
  • Manufacturer Upc Number
    00051144402526
  • Max Rpm
    30000 rpm
  • Number Of Pieces
    100
  • UPC_NO
    00051144402526

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)