Motion
76436 ROLOC DISC 963G TR 2"40 YN-WEIGHT

3M
76436 ROLOC DISC 963G TR 2"40 YN-WEIGHT

Roloc™ Cloth Disc - 2 in Disc Diameter, Ceramic Abrasive Material, Cloth Backing Material, 40 Grit, Red Color
MI ITEM #02636834
MFR #76436 ROLOC DISC 963G TR 2"40 YN-WEIGHT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
76436 ROLOC DISC 963G TR 2"40 YN-WEIGHT

Roloc™ Cloth Disc - 2 in Disc Diameter, Ceramic Abrasive Material, Cloth Backing Material, 40 Grit, Red Color
MI ITEM #02636834
MFR #76436 ROLOC DISC 963G TR 2"40 YN-WEIGHT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
76436 ROLOC DISC 963G
  • For industrial/occupational use only. Not for consumer sale or use.
  • 3M™ Ceramic Abrasive Grain is engineered for exceptional durability and cutting capability on carbon steel and tool steels, boosting productivity and reducing worker fatigue
  • Attachment system allows for efficient install and removal of the disc, without hindering the disc’s performance or durability
  • Heavyweight backing is extremely durable for high-pressure, high-speed applications
  • Durable resin bond resists deterioration from heat, extending the life of the disc

Specifications

  • Disc Diameter
  • Grit Number
    40
  • Abrasive Type
    Coated
  • Abrasive Material
    Ceramic
  • Backing Material
    Cloth
  • Backing Weight
    YN
  • Color
    Red
  • Overall Diameter
    2 in
  • Number Of Vacuum Holes
    0
  • Manufacturer Stock Number
    60650019411
  • Manufacturer Upc Number
    00051144764365
  • UPC_NO
    00051144764365
  • Mounting Type
    Quick-Change Roloc™ TR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text