Motion
76631 ROLOC DISC 777F TR 3"36 YF-WEIGHT

3M
76631 ROLOC DISC 777F TR 3"36 YF-WEIGHT

Roloc™ Cloth Disc - 3 in Disc Diameter, Ceramic Abrasive Material, Cloth Backing Material, 36 Grit, Orange Color
MI ITEM #02636840
MFR #76631 ROLOC DISC 777F TR 3"36 YF-WEIGHT
List Price$3.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
76631 ROLOC DISC 777F TR 3"36 YF-WEIGHT

Roloc™ Cloth Disc - 3 in Disc Diameter, Ceramic Abrasive Material, Cloth Backing Material, 36 Grit, Orange Color
MI ITEM #02636840
MFR #76631 ROLOC DISC 777F TR 3"36 YF-WEIGHT

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$3.51/each for your price

Overview

Mfr description
76631 ROLOC DISC 777F
  • For industrial/occupational use only. Not for consumer sale or use.
  • A blend of ceramic and aluminum oxide mineral self-sharpens and offers improved durability and cut-rate over aluminum oxide
  • 3M™ Roloc™ attachment system enables efficient and secure attachment and removal of the disc
  • Polyester backing is extremely tough to support medium-pressure applications while maintaining consistent performance in both wet and dry applications
  • Grinding aid reduces grinding temperatures for processes involving heat-sensitive alloys such as stainless steel, nickel alloys, and titanium
  • Heat-resistant resin coating bonds abrasive to backing for durability under pressure, heat, and water

Specifications

  • Disc Diameter
  • Grit Number
    36
  • Abrasive Type
    Coated
  • Abrasive Material
    Ceramic
  • Backing Material
    Cloth
  • Backing Weight
    YF
  • Color
    Orange
  • Overall Diameter
    3 in
  • Number Of Vacuum Holes
    0
  • Manufacturer Stock Number
    60650017654
  • Manufacturer Upc Number
    00051144766314
  • UPC_NO
    00051144766314
  • Mounting Type
    Quick-Change Roloc™ TR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text