Overview
Mfr description
7100227160 3M VITRIFIED BOND DIAMOND
- For industrial/occupational use only. Not for consumer sale or use.
- Silicon carbide Stikit™ refill roll constructed on an A-weight, light paper backing
- Features an anti-loading stearate coating
- Primary markets: Metalworking, woodworking
Specifications
- Abrasive MaterialSilicon Carbide
- UPC_NO.
- Long DescriptionThe 7100227160 3M VITRIFIED BOND DIAMOND WHEELS AND TOOLS, 1A1 6-.5-.375-1.25 D22 is a Coated Finishing Disc made with Silicon Carbide abrasive, commonly used for precision grinding and finishing of hard materials.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data