Motion
7100050575 STANDARD ABRASIVES ALUMINUM OXIDE HANDY ROLL, 714179, P240 J-WEI

3M
7100050575 STANDARD ABRASIVES ALUMINUM OXIDE HANDY ROLL, 714179, P240 J-WEI

Standard Abrasives™ Aluminum Oxide Handy Roll, 714179, P240 J-weight, 1- 1/2 in x 50 yd, 10 per case
Mi Item #02636856
MFR #7100050575 STANDARD ABRASIVES ALUMINUM OXIDE HANDY ROLL, 714179, P240 J-WEI
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100050575 STANDARD ABRASIVES ALUMINUM OXIDE HANDY ROLL, 714179, P240 J-WEI

Standard Abrasives™ Aluminum Oxide Handy Roll, 714179, P240 J-weight, 1- 1/2 in x 50 yd, 10 per case
Mi Item #02636856
MFR #7100050575 STANDARD ABRASIVES ALUMINUM OXIDE HANDY ROLL, 714179, P240 J-WEI

Mfr description
7100050575 STANDARD ABRASIVES ALUMINUM
  • For industrial/occupational use only. Not for consumer sale or use.
  • Versatile aluminum oxide abrasive roll can be used on metal, wood, and plastic
  • Cloth backing is both flexible and durable enough to withstand heavy use
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    50 yd
  • Overall Width
    1.5 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Manufacturer Upc Number
    00051115329821
  • UPC_NO
    00051115329821
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)