Motion
7100138188 STANDARD ABRASIVES ALUMINUM OXIDE SPIRAL BAND, 709742, 120, 1/2

3M
7100138188 STANDARD ABRASIVES ALUMINUM OXIDE SPIRAL BAND, 709742, 120, 1/2

Standard Abrasives(TM) A/O Spiral Band 709742, 1/2 in x 1/2 in 120, 100 per case
MI ITEM #02636864
MFR #7100138188 STANDARD ABRASIVES ALUMINUM OXIDE SPIRAL BAND, 709742, 120, 1/2
Your Price$0.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100138188 STANDARD ABRASIVES ALUMINUM OXIDE SPIRAL BAND, 709742, 120, 1/2

Standard Abrasives(TM) A/O Spiral Band 709742, 1/2 in x 1/2 in 120, 100 per case
MI ITEM #02636864
MFR #7100138188 STANDARD ABRASIVES ALUMINUM OXIDE SPIRAL BAND, 709742, 120, 1/2

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$0.90/each(List $1.27)

Overview

Mfr description
7100138188 STANDARD ABRASIVES ALUMINUM
  • For industrial/occupational use only. Not for consumer sale or use.
  • Single ply abrasive is flexible and tensile, conforming to flat and contoured surfaces
  • Spiral construction helps eliminate shadow marks and chatter
  • Aluminum oxide mineral is friable and breaks down to reveal sharp cutting edges for a consistent cut
  • Spiral band easily fits over rubber drums
  • No tools required for band changes

Specifications

  • Grit Number
    180
  • Abrasive Type
    Coated
  • Abrasive Material
    Aluminum Oxide
  • Backing Material
    Paper
  • Manufacturer Upc Number
    00051115415739
  • UPC_NO
    00051115415739
  • Weight
    0.005 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text