Motion
77334 CLOTH BELT 777F 3-1/2"X15-1/2"50 YF-WEIGHT

3M
77334 CLOTH BELT 777F 3-1/2"X15-1/2"50 YF-WEIGHT

3M™ Cloth Belt 777F, 50 YF-weight, 3-1/2 in x 15-1/2 in, Fabri-lok, Single-flex, 50 per case
MI ITEM #02636872
MFR #77334 CLOTH BELT 777F 3-1/2"X15-1/2"50 YF-WEIGHT
Price$26.27/bt
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
77334 CLOTH BELT 777F 3-1/2"X15-1/2"50 YF-WEIGHT

3M™ Cloth Belt 777F, 50 YF-weight, 3-1/2 in x 15-1/2 in, Fabri-lok, Single-flex, 50 per case
MI ITEM #02636872
MFR #77334 CLOTH BELT 777F 3-1/2"X15-1/2"50 YF-WEIGHT

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$26.27/bt

Specifications

Dimensions

  • Backing Weight
    YF
  • Belt Length
    15-1/2 in
  • Belt Width
    3-1/2 in
  • Overall Length
    15.5 in
  • Overall Width
    3.5 in

Details

  • Abrasive Material
    Ceramic
  • Abrasive Type
    Coated
  • Application
    Grinding
  • Backing Material
    Cloth
  • Color
    Orange
  • Grade
    Coarse
  • Grit Number
    50
  • Manufacturer Stock Number
    60410003085
  • Manufacturer Upc Number
    00051144773343
  • UPC_NO
    00051144773343

Overview

Mfr description
77334 CLOTH BELT 777F
  • For industrial/occupational use only. Not for consumer sale or use.
  • Ceramic aluminum oxide grain blend cuts faster and lasts longer than traditional aluminum oxide
  • Produces more parts per belt than traditional aluminum oxide belts, requiring fewer belt changes
  • Heavyweight polyester backing supports high-pressure applications and can be run wet or dry
  • Contains a grinding aid to reduce heat and increase performance when grinding stainless steel
  • Durable resin bond resists heat deterioration, which extends the life of the belt

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought