Motion
7100138316

3M
7100138316

Hookit™ Regular - 1 in Thick, 5.4 in Wide, 287 mm Long
Mi Item #02636881
MFR #7100138316
Price$42.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100138316

Hookit™ Regular - 1 in Thick, 5.4 in Wide, 287 mm Long
Mi Item #02636881
MFR #7100138316

Mfr description
77750 HOOKIT DISC HAND PAD 5"X1"
  • For industrial/occupational use only. Not for consumer sale or use.
  • Two "grip" styles make sanding by hand more comfortable
  • Hand band allows some tactile sense of work surface
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$42.67/each

Specifications

Dimensions

  • Overall Length
    287 mm
  • Overall Thickness
    1 in
  • Overall Width
    5.4 in

Details

  • Manufacturer Stock Number
    60980023695
  • Manufacturer Upc Number
    00051144777501
  • Pad Color
    Black
  • Pad Holder Color
    Black
  • Product Types
    Holder
  • UPC_NO
    00051144777501
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)