Motion
7000118382

3M
7000118382

Coated Grinding Belt - 80 Grit, Ceramic Material, Cloth Backing Material, 18.0000 in Belt Length, 0.7500 in Belt Width
MI ITEM #02636884
MFR #7000118382
List Price$6.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7000118382

Coated Grinding Belt - 80 Grit, Ceramic Material, Cloth Backing Material, 18.0000 in Belt Length, 0.7500 in Belt Width
MI ITEM #02636884
MFR #7000118382

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$6.00/each for your price

Overview

Mfr description
77992 CLOTH BELT 777F
  • For industrial/occupational use only. Not for consumer sale or use.
  • Ceramic aluminum oxide grain blend cuts faster and lasts longer than traditional aluminum oxide
  • Produces more parts per belt than traditional aluminum oxide belts, requiring fewer belt changes
  • Heavyweight polyester backing supports high-pressure applications and can be run wet or dry
  • Contains a grinding aid to reduce heat and increase performance when grinding stainless steel
  • Durable resin bond resists heat deterioration, which extends the life of the belt

Specifications

  • Application
    Grinding
  • Abrasive Type
    Coated
  • Abrasive Material
    Ceramic
  • Grit Number
    80
  • Belt Length
    18 in
  • Belt Width
    3/4 in
  • Backing Material
    Cloth
  • Backing Weight
    YF
  • Manufacturer Stock Number
    60410003028
  • Manufacturer Upc Number
    00051144779925
  • UPC_NO
    00051144779925
  • Product Types
    Cloth Belt
  • Overall Length
    18 in
  • Overall Width
    0.75 in
  • Color
    Orange
  • Package Quantity
    200, 50

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought