Motion
80509 ROLOC DISC 777F TR 3"P100 YF-WEIGHT

3M
80509 ROLOC DISC 777F TR 3"P100 YF-WEIGHT

Roloc™ Cloth Disc - 3.0000 in Disc Dia, Ceramic, P100 Grit, 20000 rpm
MI ITEM #02636890
MFR #80509 ROLOC DISC 777F TR 3"P100 YF-WEIGHT
Price$2.54/dc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
80509 ROLOC DISC 777F TR 3"P100 YF-WEIGHT

Roloc™ Cloth Disc - 3.0000 in Disc Dia, Ceramic, P100 Grit, 20000 rpm
MI ITEM #02636890
MFR #80509 ROLOC DISC 777F TR 3"P100 YF-WEIGHT

Mfr description
80509 ROLOC DISC 777F
  • For industrial/occupational use only. Not for consumer sale or use.
  • A blend of ceramic and aluminum oxide mineral self-sharpens and offers improved durability and cut-rate over aluminum oxide
  • 3M™ Roloc™ attachment system enables efficient and secure attachment and removal of the disc
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2.54/dc

Specifications

Dimensions

  • Disc Diameter  
    3 in
  • Overall Diameter
    3 in

Details

  • Abrasive Material
    Ceramic
  • Abrasive Type
    Coated
  • Application
    Deburring, Finishing, Grinding, Surface Preparation
  • Backing Material
    Cloth
  • Color
    Orange
  • Grit Number
    P100
  • Manufacturer Stock Number
    60650017712
  • Manufacturer Upc Number
    00051144805099
  • Max Rpm
    20000 rpm
  • Mounting Type
    Quick-Change Roloc™
  • UPC_NO
    00051144805099

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)