Motion
7000118385

3M
7000118385

Coated Sanding & Finishing Belt - 60 Grit, Ceramic Material, Cloth Backing Material, 18.0000 in Belt Length, 0.5000 in Belt Width
MI ITEM #02636894
MFR #7000118385
List Price$6.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7000118385

Coated Sanding & Finishing Belt - 60 Grit, Ceramic Material, Cloth Backing Material, 18.0000 in Belt Length, 0.5000 in Belt Width
MI ITEM #02636894
MFR #7000118385

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$6.40/each for your price

Overview

Mfr description
80551 CLOTH BELT 777F
  • For industrial/occupational use only. Not for consumer sale or use.
  • Ceramic aluminum oxide grain blend cuts faster and lasts longer than traditional aluminum oxide
  • Produces more parts per belt than traditional aluminum oxide belts, requiring fewer belt changes
  • Heavyweight polyester backing supports high-pressure applications and can be run wet or dry
  • Contains a grinding aid to reduce heat and increase performance when grinding stainless steel
  • Durable resin bond resists heat deterioration, which extends the life of the belt

Specifications

  • Application
    Deburring, Finishing, Grinding, Surface Preparation
  • Abrasive Type
    Coated
  • Abrasive Material
    Ceramic
  • Grit Number
    60
  • Belt Length
    18 in
  • Belt Width
    1/2 in
  • Backing Material
    Cloth
  • Backing Weight
    YF
  • Manufacturer Stock Number
    60410003150
  • Manufacturer Upc Number
    00051144805518
  • UPC_NO
    00051144805518
  • Product Types
    Cloth Belt
  • Overall Length
    18 in
  • Overall Width
    0.5 in
  • Color
    Orange
  • Package Quantity
    200, 50

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text