Motion
7000118437

3M
7000118437

Coated Sanding & Finishing Belt - 80 Grit, Ceramic Material, Cloth Backing Material, 20.5000 in Belt Length, 0.7500 in Belt Width
Mi Item #02636900
MFR #7000118437
Price$6.28/bt
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7000118437

Coated Sanding & Finishing Belt - 80 Grit, Ceramic Material, Cloth Backing Material, 20.5000 in Belt Length, 0.7500 in Belt Width
Mi Item #02636900
MFR #7000118437

Mfr description
80686 CLOTH BELT 777F
  • For industrial/occupational use only. Not for consumer sale or use.
  • Ceramic aluminum oxide grain blend cuts faster and lasts longer than traditional aluminum oxide
  • Produces more parts per belt than traditional aluminum oxide belts, requiring fewer belt changes
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$6.28/bt

Specifications

Dimensions

  • Backing Weight
    YF
  • Belt Length
    20-1/2 in
  • Belt Width
    3/4 in
  • Overall Length
    20.5 in
  • Overall Width
    0.75 in

Details

  • Abrasive Material
    Ceramic
  • Abrasive Type
    Coated
  • Application
    Deburring, Finishing, Grinding, Surface Preparation
  • Backing Material
    Cloth
  • Color
    Orange
  • Grit Number
    80
  • Manufacturer Stock Number
    60420006706
  • Manufacturer Upc Number
    00051144806867
  • Package Quantity
    200, 50
  • Product Types
    Cloth Belt
  • UPC_NO
    00051144806867
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)