Motion
80762 FLAP WHEEL TYPE 83 747D 1-1/2"X1"X1/4"60 X-WEIGHT

3M
80762 FLAP WHEEL TYPE 83 747D 1-1/2"X1"X1/4"60 X-WEIGHT

3M™ Flap Wheel 747D, 80, Type 83, 3 in x 1 in x 1/4 in, 10 per case
MI ITEM #02636901
MFR #80762 FLAP WHEEL TYPE 83 747D 1-1/2"X1"X1/4"60 X-WEIGHT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
80762 FLAP WHEEL TYPE 83 747D 1-1/2"X1"X1/4"60 X-WEIGHT

3M™ Flap Wheel 747D, 80, Type 83, 3 in x 1 in x 1/4 in, 10 per case
MI ITEM #02636901
MFR #80762 FLAP WHEEL TYPE 83 747D 1-1/2"X1"X1/4"60 X-WEIGHT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Wheel Diameter  
    1-1/2 in
  • Wheel Width
    1 in

Details

  • Abrasive Material
    Ceramic
  • Grit Number
    60
  • Manufacturer Stock Number
    60440262313
  • Manufacturer Upc Number
    00051144806515
  • Max Rpm
    30000 rpm
  • UPC_NO
    00051144806515

Overview

Mfr description
80762 FLAP WHEEL TYPE 83 747D
  • For industrial/occupational use only. Not for consumer sale or use.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought