Motion
81301 FLEXIBLE DIAMOND PSA CLOTH DISC 6008J 8"XNH M125 MIC PAT 18

3M
81301 FLEXIBLE DIAMOND PSA CLOTH DISC 6008J 8"XNH M125 MIC PAT 18

Cloth Disc - 8 in Disc Diameter, Diamond Abrasive Material, Cloth Backing Material, M125 Grit, Black Color
MI ITEM #02636911
MFR #81301 FLEXIBLE DIAMOND PSA CLOTH DISC 6008J 8"XNH M125 MIC PAT 18
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
81301 FLEXIBLE DIAMOND PSA CLOTH DISC 6008J 8"XNH M125 MIC PAT 18

Cloth Disc - 8 in Disc Diameter, Diamond Abrasive Material, Cloth Backing Material, M125 Grit, Black Color
MI ITEM #02636911
MFR #81301 FLEXIBLE DIAMOND PSA CLOTH DISC 6008J 8"XNH M125 MIC PAT 18

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
81301 FLEXIBLE DIAMOND PSA CLOTH DISC
  • For industrial/occupational use only. Not for consumer sale or use.
  • Works well on a variety of materials: stone, glass, ceramic, metal carbide and composites
  • Open dot pattern allows swarf and debris to escape, helping to prevent loading
  • Available in three dot patterns which each fit unique project needs
  • PSA backing for easy tool attachment
  • Backing can be run with coolant

Specifications

  • Disc Diameter
  • Grit Number
    M125
  • Abrasive Type
    Coated
  • Abrasive Material
    Diamond
  • Backing Material
    Cloth
  • Backing Weight
    X
  • Color
    Black
  • Overall Diameter
    8 in
  • Number Of Vacuum Holes
    0
  • Manufacturer Stock Number
    60650012515
  • Manufacturer Upc Number
    00051144813018
  • UPC_NO
    00051144813018
  • Mounting Type
    Adhesive/PSA

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought