Specifications
Dimensions
- Backing WeightY
Details
- Abrasive MaterialCeramic
- Abrasive TypeCoated
- Backing MaterialCloth
- Manufacturer Stock Number60420010724
- Manufacturer Upc Number00638060578704
- UPC_NO00638060578704
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)