Motion
7100097102 3M SANDING SCREEN MEDIUM 9090NA, 4-3/16 IN X 11-1/4 IN

3M
7100097102 3M SANDING SCREEN MEDIUM 9090NA, 4-3/16 IN X 11-1/4 IN

3M™ Sanding Screen Medium 9090NA, 4-3/16 in x 11-1/4 in
Mi Item #02636925
MFR #7100097102 3M SANDING SCREEN MEDIUM 9090NA, 4-3/16 IN X 11-1/4 IN
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100097102 3M SANDING SCREEN MEDIUM 9090NA, 4-3/16 IN X 11-1/4 IN

3M™ Sanding Screen Medium 9090NA, 4-3/16 in x 11-1/4 in
Mi Item #02636925
MFR #7100097102 3M SANDING SCREEN MEDIUM 9090NA, 4-3/16 IN X 11-1/4 IN

Mfr description
7100097102 3M SANDING SCREEN MEDIUM
  • For industrial/occupational use only. Not for consumer sale or use.
  • Medium grit
  • Drywall, plaster
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Backing Weight
    Y
  • Overall Length
    11.5 in
  • Overall Width
    4.1875 in

Details

  • Abrasive Material
    Ceramic
  • Abrasive Type
    Coated
  • Backing Material
    Cloth
  • Grit Number
    P120
  • Manufacturer Stock Number
    60420010799
  • Manufacturer Upc Number
    00051131537385
  • UPC_NO
    00051144814039
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)