Motion
82469 STIKIT GOLD FILM DISC ROLL 255L 5"XNH P120

3M
82469 STIKIT GOLD FILM DISC ROLL 255L 5"XNH P120

3M™ Stikit™ Gold Film Disc Roll 255L, P120, 5 in x NH, Die 500X, 125 discs per roll, 4 per case
MI ITEM #02636948
MFR #82469 STIKIT GOLD FILM DISC ROLL 255L 5"XNH P120
Price$191.54/rl
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
82469 STIKIT GOLD FILM DISC ROLL 255L 5"XNH P120

3M™ Stikit™ Gold Film Disc Roll 255L, P120, 5 in x NH, Die 500X, 125 discs per roll, 4 per case
MI ITEM #02636948
MFR #82469 STIKIT GOLD FILM DISC ROLL 255L 5"XNH P120

Mfr description
82469 STIKIT GOLD FILM DISC ROLL 255L
  • For industrial/occupational use only. Not for consumer sale or use.
  • Convenient roll form eliminates the need to remove disc liners from individual discs
  • 3M™ Stikit™ adhesive backing allows for quick application and easy removal
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$191.54/rl

Specifications

Dimensions

  • Disc Diameter  
    5 in
  • Overall Diameter
    5 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Coated
  • Backing Material
    Film
  • Color
    Yellow
  • Disc Color
    Gold
  • Grit Number
    P120
  • Includes Center Hole
    Center Hole Not Included
  • Manufacturer Package Quantity
    125
  • Manufacturer Stock Number
    60440256638
  • Manufacturer Upc Number
    00051144824694
  • Mounting Type
    Adhesive/PSA
  • UPC_NO
    00051144824694

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)