Motion
7010325874

3M
7010325874

Coated Sanding & Finishing Belt - 60 Grit, Ceramic Aluminum Oxide Material, Cloth Backing Material, 60.0000 in Belt Length, 1.5000 in Belt Width
Mi Item #02636956
MFR #7010325874
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010325874

Coated Sanding & Finishing Belt - 60 Grit, Ceramic Aluminum Oxide Material, Cloth Backing Material, 60.0000 in Belt Length, 1.5000 in Belt Width
Mi Item #02636956
MFR #7010325874

Mfr description
84416 CLOTH BELT 777F
  • For industrial/occupational use only. Not for consumer sale or use.
  • Ceramic aluminum oxide grain blend cuts faster and lasts longer than traditional aluminum oxide
  • Produces more parts per belt than traditional aluminum oxide belts, requiring fewer belt changes
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Backing Weight
    YF
  • Belt Length
    60 in
  • Belt Width
    1-1/2 in
  • Overall Length
    60 in
  • Overall Width
    1.5 in

Details

  • Abrasive Material
    Ceramic Aluminum Oxide
  • Abrasive Type
    Coated
  • Application
    Deburring, Finishing, Grinding
  • Backing Material
    Cloth
  • Color
    Orange
  • Grit Number
    60
  • Manufacturer Stock Number
    60430040851
  • Manufacturer Upc Number
    00051144844166
  • Package Quantity
    50
  • Product Types
    Cloth Belt
  • UPC_NO
    00051144844166
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)