Motion
85249 ROLOC FLEXIBLE DIAMOND DISC 6234J 2"XNH M40 MIC

3M
85249 ROLOC FLEXIBLE DIAMOND DISC 6234J 2"XNH M40 MIC

3M™ Roloc™ Flexible Diamond Disc 6234J, M40, TR, Yellow, 2 in, Die R200P, 10 per case
Mi Item #02636961
MFR #85249 ROLOC FLEXIBLE DIAMOND DISC 6234J 2"XNH M40 MIC
Price$38.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
85249 ROLOC FLEXIBLE DIAMOND DISC 6234J 2"XNH M40 MIC

3M™ Roloc™ Flexible Diamond Disc 6234J, M40, TR, Yellow, 2 in, Die R200P, 10 per case
Mi Item #02636961
MFR #85249 ROLOC FLEXIBLE DIAMOND DISC 6234J 2"XNH M40 MIC

Mfr description
85249 ROLOC FLEXIBLE DIAMOND DISC 6234J
  • For industrial/occupational use only. Not for consumer sale or use.
  • Provides aggressive cutting for hard-to-grind material
  • Open-dot abrasive pattern discourages loading
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$38.91/each

Specifications

Dimensions

  • Backing Weight
    YY
  • Disc Diameter  
    2 in
  • Overall Diameter
    2 in

Details

  • Abrasive Material
    Diamond
  • Abrasive Type
    Coated
  • Backing Material
    Polyester
  • Color
    Yellow
  • Disc Attachment Type
    Type 3
  • Disc Color
    Yellow
  • Grade
    Coarse
  • Grit Number
    M40
  • Includes Center Hole
    Center Hole Not Included
  • Manufacturer Package Quantity
    10
  • Manufacturer Stock Number
    60650023173
  • Manufacturer Upc Number
    00051144852499
  • Max Rpm
    25000 rpm
  • Mounting Type
    Quick-Change Type R
  • Series
    6234J
  • UPC_NO
    00051144852499
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)