Motion
7010309470

3M
7010309470

Roloc™ Quick Change Disc - 3 in Disc Diameter, Diamond Abrasive Material, Cloth Backing Material, M40 Grit, Yellow Color
MI ITEM #02636964
MFR #7010309470
Price$63.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010309470

Roloc™ Quick Change Disc - 3 in Disc Diameter, Diamond Abrasive Material, Cloth Backing Material, M40 Grit, Yellow Color
MI ITEM #02636964
MFR #7010309470

Mfr description
85257 ROLOC FLEXIBLE DIAMOND DISC 6234J
  • For industrial/occupational use only. Not for consumer sale or use.
  • Provides aggressive cutting for hard-to-grind material
  • Open-dot abrasive pattern discourages loading
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$63.37/each

Specifications

Dimensions

  • Disc Diameter  
    3 in
  • Overall Diameter
    3 in

Details

  • Abrasive Material
    Diamond
  • Abrasive Type
    Coated
  • Application
    Finishing, Grinding, Surface Preparation
  • Attachment Type
    Roloc TR
  • Backing Material
    Cloth
  • Color
    Yellow
  • Disc Attachment Type
    Roloc TR
  • Grit Number
    M40
  • Manufacturer Package Quantity
    5
  • Manufacturer Stock Number
    60650023256
  • Manufacturer Upc Number
    00051144852574
  • Material Application
    Carbide, Cast Iron, Ceramic, Composite, High Nickel Alloy, Oxide, Soft Metal, Stone
  • Max Rpm
    20000 rpm
  • Mounting Type
    Quick-Change
  • Number Of Vacuum Holes
    0
  • UPC_NO
    00051144852574

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)