Motion
86471 STIKIT PAPER DISC ROLL 236U 6"XNH P150 C-WEIGHT

3M
86471 STIKIT PAPER DISC ROLL 236U 6"XNH P150 C-WEIGHT

Stikit™ Sanding Disc Roll - P150, Aluminum Oxide Abrasive Material, 6 in Disc Diameter
Mi Item #02636971
MFR #86471 STIKIT PAPER DISC ROLL 236U 6"XNH P150 C-WEIGHT
Price$206.60/rl
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
86471 STIKIT PAPER DISC ROLL 236U 6"XNH P150 C-WEIGHT

Stikit™ Sanding Disc Roll - P150, Aluminum Oxide Abrasive Material, 6 in Disc Diameter
Mi Item #02636971
MFR #86471 STIKIT PAPER DISC ROLL 236U 6"XNH P150 C-WEIGHT

Mfr description
86471 STIKIT PAPER DISC ROLL 236U
  • For industrial/occupational use only. Not for consumer sale or use.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$206.60/rl

Specifications

Dimensions

  • Backing Weight
    C
  • Disc Diameter  
    6 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Backing Material
    Paper
  • Grit Number
    P150
  • Manufacturer Stock Number
    60010020810
  • Manufacturer Upc Number
    00051144864713
  • Number Of Discs
    100
  • UPC_NO
    00051144864713
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)