Motion
7100015952 STANDARD ABRASIVES GP PLUS WHEEL 853042, 6 IN X 1/2 IN X 1 IN 8A

3M
7100015952 STANDARD ABRASIVES GP PLUS WHEEL 853042, 6 IN X 1/2 IN X 1 IN 8A

Standard Abrasives™ GP Plus Wheel 853042, 6 in x 1/2 in x 1 in 8A MED, 4 per case
MI ITEM #02636974
MFR #7100015952 STANDARD ABRASIVES GP PLUS WHEEL 853042, 6 IN X 1/2 IN X 1 IN 8A
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100015952 STANDARD ABRASIVES GP PLUS WHEEL 853042, 6 IN X 1/2 IN X 1 IN 8A

Standard Abrasives™ GP Plus Wheel 853042, 6 in x 1/2 in x 1 in 8A MED, 4 per case
MI ITEM #02636974
MFR #7100015952 STANDARD ABRASIVES GP PLUS WHEEL 853042, 6 IN X 1/2 IN X 1 IN 8A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
7100015952 STANDARD ABRASIVES GP PLUS
  • For industrial/occupational use only. Not for consumer sale or use.
  • Excellent wheel for deburring, blending and cleaning when a consistent cut rate and wheel durability are a primary requirement
  • Fast cut rate contributes to fast removal of burrs, helping to increase productivity
  • Medium to fine grade mineral produces fine finishes on parts such as surgical tools
  • Hard density wheel stands up to edges
  • Open web is load resistant, prolonging abrasive service life

Specifications

  • Abrasive Material
    Aluminum Oxide
  • Max Rpm
    10000 rpm
  • Manufacturer Stock Number
    60010020851
  • Manufacturer Upc Number
    00051115370229
  • UPC_NO
    00051115370229
  • Overall Diameter
    6 in
  • Overall Width
    0.5 in
  • Long Description
    The 7100015952 STANDARD ABRASIVES GP PLUS WHEEL 853042, 6 IN X 1/2 IN X 1 IN 8A ME is a Coated Finishing Disc made with Aluminum Oxide abrasive, commonly used for blending, deburring, and surface finishing applications.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text