Motion
7100160857 3M SANDING SCREEN 29879, 220 GRIT, 15 IN X NH, 12/CASE

3M
7100160857 3M SANDING SCREEN 29879, 220 GRIT, 15 IN X NH, 12/CASE

3M™ Sanding Screen 29879, 220 Grit, 15 in x NH, 12/case
Mi Item #02636979
MFR #7100160857 3M SANDING SCREEN 29879, 220 GRIT, 15 IN X NH, 12/CASE
Price$7.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100160857 3M SANDING SCREEN 29879, 220 GRIT, 15 IN X NH, 12/CASE

3M™ Sanding Screen 29879, 220 Grit, 15 in x NH, 12/case
Mi Item #02636979
MFR #7100160857 3M SANDING SCREEN 29879, 220 GRIT, 15 IN X NH, 12/CASE

Mfr description
7100160857 3M SANDING SCREEN 29879, 220
  • For industrial/occupational use only. Not for consumer sale or use.
  • Aluminum oxide Stikit™ disc roll constructed on a C-weight, intermediate paper backing
  • Primary markets: Metalworking, woodworking
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7.48/each

Specifications

Dimensions

  • Backing Weight
    C
  • Disc Diameter  
    5 in
  • Overall Width
    15 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Backing Material
    Paper
  • Grit Number
    P150
  • Manufacturer Stock Number
    60010020612
  • Manufacturer Upc Number
    00051144864911
  • UPC_NO
    00051144864911
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)