Motion
7100160893 3M SANDING SCREEN 29839, 120 GRIT, 17 IN. X NH, 12/CASE

3M
7100160893 3M SANDING SCREEN 29839, 120 GRIT, 17 IN. X NH, 12/CASE

3M™ Sanding Screen 29839, 120 Grit, 17 in. x NH, 12/case
Mi Item #02636981
MFR #7100160893 3M SANDING SCREEN 29839, 120 GRIT, 17 IN. X NH, 12/CASE
Price$13.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100160893 3M SANDING SCREEN 29839, 120 GRIT, 17 IN. X NH, 12/CASE

3M™ Sanding Screen 29839, 120 Grit, 17 in. x NH, 12/case
Mi Item #02636981
MFR #7100160893 3M SANDING SCREEN 29839, 120 GRIT, 17 IN. X NH, 12/CASE

Mfr description
7100160893 3M SANDING SCREEN 29839, 120
  • For industrial/occupational use only. Not for consumer sale or use.
  • Aluminum oxide Stikit™ disc roll constructed on a C-weight, intermediate paper backing
  • Primary markets: Metalworking, woodworking
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$13.48/each

Specifications

Dimensions

  • Disc Diameter  
    5 in
  • Overall Width
    17 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Coated
  • Backing Material
    Paper
  • Grit Number
    P220
  • Manufacturer Package Quantity
    100
  • Manufacturer Stock Number
    60010020638
  • Manufacturer Upc Number
    00051144864935
  • Mounting Type
    Stikit™
  • UPC_NO
    00051144864935
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)