Motion
7000118885

3M
7000118885

Cloth Disc - 20 in Disc Diameter, Aluminum Oxide Abrasive Material, Cloth Backing Material, 60 Grit, Brown Color
MI ITEM #02636984
MFR #7000118885
Your Price$39.59/dc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7000118885

Cloth Disc - 20 in Disc Diameter, Aluminum Oxide Abrasive Material, Cloth Backing Material, 60 Grit, Brown Color
MI ITEM #02636984
MFR #7000118885

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$39.59/dc(List $47.07)

Overview

Mfr description
88875 PSA CLOTH DISC 348D
  • For industrial/occupational use only. Not for consumer sale or use.
  • Pressure sensitive adhesive backing easily adheres to a backup pad or steel platen and allows for clean and fast removal for quick replacement
  • X-weight, durable cloth backing supports aggressive applications without tearing or edge wear
  • Aluminum oxide abrasive cuts fast, has a long life, and performs well on many surfaces
  • Resin bond protects the disc from heat damage, extending the life of the disc
  • Disc can be used for both wet and dry applications

Specifications

  • Manufacturer Package Quantity
    10
  • Disc Diameter
  • Grit Number
    60
  • Max Rpm
    7500 rpm
  • Abrasive Type
    Coated
  • Abrasive Material
    Aluminum Oxide
  • Backing Material
    Cloth
  • Backing Weight
    X
  • Color
    Brown
  • Overall Diameter
    20 in
  • Manufacturer Stock Number
    60440201923
  • Manufacturer Upc Number
    00051144888757
  • UPC_NO
    00051144888757
  • Application
    Deburring, Finishing, Grinding, Sanding, Surface Preparation
  • Attachment Type
    Pressure Sensitive Adhesive
  • Disc Attachment Type
    Pressure Sensitive Adhesive
  • Coat Type
    Closed Coat
  • Mounting Type
    Pressure Sensitive Adhesive
  • Material Application
    Aluminum, Carbon Steel, Soft Metal, Wood

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought