Motion
88901 PSA CLOTH DISC 348D 12"XNH P100 X-WEIGHT

3M
88901 PSA CLOTH DISC 348D 12"XNH P100 X-WEIGHT

Cloth Disc - 12.0000 in Disc Dia, Aluminum Oxide, P100 Grit, 2000 rpm
Mi Item #02636991
MFR #88901 PSA CLOTH DISC 348D 12"XNH P100 X-WEIGHT
Price$15.11/dc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
88901 PSA CLOTH DISC 348D 12"XNH P100 X-WEIGHT

Cloth Disc - 12.0000 in Disc Dia, Aluminum Oxide, P100 Grit, 2000 rpm
Mi Item #02636991
MFR #88901 PSA CLOTH DISC 348D 12"XNH P100 X-WEIGHT

Mfr description
88901 PSA CLOTH DISC 348D
  • For industrial/occupational use only. Not for consumer sale or use.
  • Pressure sensitive adhesive backing easily adheres to a backup pad or steel platen and allows for clean and fast removal for quick replacement
  • X-weight, durable cloth backing supports aggressive applications without tearing or edge wear
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$15.11/dc

Specifications

Dimensions

  • Disc Diameter  
    12 in
  • Overall Diameter
    12 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Coated
  • Application
    Deburring, Finishing, Grinding, Sanding
  • Backing Material
    Cloth
  • Color
    Brown
  • Grit Number
    P100
  • Manufacturer Package Quantity
    10
  • Manufacturer Stock Number
    60440202152
  • Manufacturer Upc Number
    00051144889013
  • Max Rpm
    2000 rpm
  • Mounting Type
    Adhesive/PSA
  • UPC_NO
    00051144889013
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)