Specifications
Details
- Facepiece Type CompFull Face
- Manufacturer Upc Number50021200603285
- Series Compatibility7800S
- TypeInhalation Valve Gasket
- UPC_NO50021200603285
Overview
Mfr description
60328 INHALATION PORT GASKET
- For industrial/occupational use only. Not for consumer sale or use.
- Approved 3M replacement part
- Designed for use in the two side DIN ports of 3M Full Facepieces 7800S (sold separately)
- Gasket helps prevent leakage through bottom of DIN ports
- Replacement part can extend service life of facepiece
- Replaceable part can potentially result in respiratory equipment cost savings