Overview
Mfr description
60331 FULL FACE PLUG 7890
- For industrial/occupational use only. Not for consumer sale or use.
- Approved 3M replacement part
- Designed for use 3M Full Facepiece 6000DIN and 7800S (sold separately)
- Plug seals DIN port
- Replacement part can extend service life of facepiece
- Replaceable part can potentially result in respiratory equipment cost savings
Specifications
- TypeRespirator Plug
- Facepiece Type CompFull Face
- ColorBlack
- Series Compatibility6000DIN, 7800S
- Manufacturer Upc Number50021200603315
- UPC_NO50021200603315
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data