Specifications
Dimensions
- Weight0.243 lb
Details
- ColorGray
- Manufacturer Stock Number78800861599
- Manufacturer Upc Number50051131070078
- Part Number CompatibilityW2806
- Product TypesFilter
- System TypeSAR Systems
- UPC_NO50051131070078
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)