Specifications
Dimensions
- Weight0.048 lb
Details
- Manufacturer Upc Number50051131070092
- Part Number CompatibilityW-3012/37008(AAD)
- Product TypesFilter
- System TypeSAR Systems
- TypeHigh-Efficiency Filter Element
- UPC_NO50051131070092
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)