Motion
07025 HALF FACEPIECE REUSABLE RESPIRATOR 6200/07025(AAD) MEDIUM 24/CS

3M
07025 HALF FACEPIECE REUSABLE RESPIRATOR 6200/07025(AAD) MEDIUM 24/CS

3M™ Half Facepiece Reusable Respirator 6200/07025(AAD) Medium 24 EA/Case
Mi Item #02637056
MFR #07025 HALF FACEPIECE REUSABLE RESPIRATOR 6200/07025(AAD) MEDIUM 24/CS
Price$31.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
07025 HALF FACEPIECE REUSABLE RESPIRATOR 6200/07025(AAD) MEDIUM 24/CS

3M™ Half Facepiece Reusable Respirator 6200/07025(AAD) Medium 24 EA/Case
Mi Item #02637056
MFR #07025 HALF FACEPIECE REUSABLE RESPIRATOR 6200/07025(AAD) MEDIUM 24/CS

Mfr description
07025 HALF FACEPIECE REUSABLE RESPIRATOR
  • For industrial/occupational use only. Not for consumer sale or use.
  • This series combines comfort and convenience
  • Comfortable soft, lightweight facepiece with easy-to-adjust head straps
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$31.01/each

Specifications

Dimensions

  • Size
    Medium

Details

  • Connection Type
    Bayonet
  • Facepiece Material
    Thermoplastic Elastomer
  • Filter Type
    Filter Not Included
  • Manufacturer Upc Number
    50051131070252
  • Papr Sar Comp
    SAR
  • Series
    6000
  • Standards Met
    NIOSH Approved
  • Suspension
    4-Point
  • Type
    Half Mask
  • UPC_NO
    50051131070252
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)