Motion
07026 HALF FACEPIECE REUSABLE RESPIRATOR 6300/07026(AAD) LARGE

3M
07026 HALF FACEPIECE REUSABLE RESPIRATOR 6300/07026(AAD) LARGE

3M™ Half Facepiece Reusable Respirator 6300/07026(AAD) Large 24 EA/Case
Mi Item #02637057
MFR #07026 HALF FACEPIECE REUSABLE RESPIRATOR 6300/07026(AAD) LARGE
Price$33.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
07026 HALF FACEPIECE REUSABLE RESPIRATOR 6300/07026(AAD) LARGE

3M™ Half Facepiece Reusable Respirator 6300/07026(AAD) Large 24 EA/Case
Mi Item #02637057
MFR #07026 HALF FACEPIECE REUSABLE RESPIRATOR 6300/07026(AAD) LARGE

Mfr description
07026 HALF FACEPIECE REUSABLE RESPIRATOR
  • For industrial/occupational use only. Not for consumer sale or use.
  • Offers reliable, convenient respiratory protection when combined with 3M™ particulate filters or cartridges (such as organic vapor/acid gas cartridges) or dual airline system
  • For use with 3M™ Cartridges 6000 Series; 3M™ Filters 2000, 2200, 7000 or 5000 Series; or 3M™ dual airline systems against a variety of gases, vapors and particulate hazards according to NIOSH approvals
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$33.22/each

Specifications

Dimensions

  • Size
    Large

Details

  • Connection Type
    Bayonet
  • Facepiece Material
    Thermoplastic Elastomer
  • Filter Type
    Filter Not Included
  • Manufacturer Upc Number
    50051131070269
  • Papr Sar Comp
    SAR
  • Series
    6000
  • Standards Met
    NIOSH Approved
  • Suspension
    4-Point
  • Type
    Half Mask
  • UPC_NO
    50051131070269
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)