Motion
07155 PLUG W-3057-2/07155(AAD) 3/8"BODY SIZE 3/8"FPT

3M
07155 PLUG W-3057-2/07155(AAD) 3/8"BODY SIZE 3/8"FPT

3M™ Plug W-3057-2/07155(AAD), 3/8 in Body Size, 3/8 in FPT, Industrial Interchange 2/Case
MI ITEM #02637064
MFR #07155 PLUG W-3057-2/07155(AAD) 3/8"BODY SIZE 3/8"FPT
Price$56.82/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
07155 PLUG W-3057-2/07155(AAD) 3/8"BODY SIZE 3/8"FPT

3M™ Plug W-3057-2/07155(AAD), 3/8 in Body Size, 3/8 in FPT, Industrial Interchange 2/Case
MI ITEM #02637064
MFR #07155 PLUG W-3057-2/07155(AAD) 3/8"BODY SIZE 3/8"FPT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$56.82/pr

Specifications

Dimensions

  • Overall Length
    3 in
  • Thread Size
    3/8 FPT in
  • Weight
    0.105 lb

Details

  • Color
    Metal
  • Connection Type
    Hansen
  • Manufacturer Upc Number
    50051131071556
  • Part Number Compatibility
    W-3020
  • Product Types
    Plug
  • Series/System Compatibility
    Whitecap
  • System Type
    Versaflo™ AP-600 Portable Panels
  • Type
    Plug
  • UPC_NO
    50051131071556

Overview

Mfr description
07155 PLUG W-3057-2/07155(AAD)
  • For industrial/occupational use only. Not for consumer sale or use.
  • For use with 3M™ Whitecap Helmets

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought