Motion
07156 PLUG W-3198-2/07156(AAD) 1/2"BODY SIZE 3/8"FPT SCHRADER

3M
07156 PLUG W-3198-2/07156(AAD) 1/2"BODY SIZE 3/8"FPT SCHRADER

3M™ Plug W-3198-2/07156(AAD), 1/2 in Body Size, 3/8 in FPT, Schrader 2/Case
Mi Item #02637065
MFR #07156 PLUG W-3198-2/07156(AAD) 1/2"BODY SIZE 3/8"FPT SCHRADER
Price$67.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
07156 PLUG W-3198-2/07156(AAD) 1/2"BODY SIZE 3/8"FPT SCHRADER

3M™ Plug W-3198-2/07156(AAD), 1/2 in Body Size, 3/8 in FPT, Schrader 2/Case
Mi Item #02637065
MFR #07156 PLUG W-3198-2/07156(AAD) 1/2"BODY SIZE 3/8"FPT SCHRADER

Mfr description
07156 PLUG W-3198-2/07156(AAD)
  • For industrial/occupational use only. Not for consumer sale or use.
  • For use with 3M™ Whitecap Helmets
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$67.63/each

Specifications

Dimensions

  • Thread Size
    3/8 FPT in
  • Weight
    0.095 lb

Details

  • Color
    Metal
  • Connection Type
    Schrader
  • Manufacturer Upc Number
    50051131071563
  • Material
    Brass, Steel
  • Part Number Compatibility
    W-3020
  • Product Types
    Plug
  • Series/System Compatibility
    Whitecap
  • System Type
    W-Series Fixed Panels
  • Type
    Plug
  • UPC_NO
    50051131071563
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)