Motion
07158 SOCKET W-3224-2/07158(AAD) 3/8"BODY SIZE 3/8"FPT IND INTERCHANGE

3M
07158 SOCKET W-3224-2/07158(AAD) 3/8"BODY SIZE 3/8"FPT IND INTERCHANGE

3M™ Socket W-3224-2/07158(AAD), 3/8 in Body Size, 3/8 in FPT, Industrial Interchange 2/Case
MI ITEM #02637067
MFR #07158 SOCKET W-3224-2/07158(AAD) 3/8"BODY SIZE 3/8"FPT IND INTERCHANGE
Price$133.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
07158 SOCKET W-3224-2/07158(AAD) 3/8"BODY SIZE 3/8"FPT IND INTERCHANGE

3M™ Socket W-3224-2/07158(AAD), 3/8 in Body Size, 3/8 in FPT, Industrial Interchange 2/Case
MI ITEM #02637067
MFR #07158 SOCKET W-3224-2/07158(AAD) 3/8"BODY SIZE 3/8"FPT IND INTERCHANGE

Mfr description
07158 SOCKET W-3224-2/07158(AAD)
  • For industrial/occupational use only. Not for consumer sale or use.
  • For use with 3M™ Whitecap Helmets
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$133.68/each

Specifications

Dimensions

  • Overall Length
    3 in
  • Thread Size
    3/8 FPT in
  • Weight
    0.312 lb

Details

  • Color
    Brass
  • Connection Type
    Hansen
  • Manufacturer Upc Number
    50051138213867
  • Material
    Brass
  • Part Number Compatibility
    W-3020
  • Product Types
    Socket
  • Series/System Compatibility
    Whitecap
  • System Type
    W-Series Fixed Panels
  • Type
    Socket
  • UPC_NO
    50051138213867

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)