Motion
07194 PART FILTER 5P71/07194 P95 P95 100 EA/CASE

3M
07194 PART FILTER 5P71/07194 P95 P95 100 EA/CASE

Half & Full Facepiece Filter - Silica, Mold, P95, Bayonet Connection, White Color
Mi Item #02637070
MFR #07194 PART FILTER 5P71/07194 P95 P95 100 EA/CASE
Price$4.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
07194 PART FILTER 5P71/07194 P95 P95 100 EA/CASE

Half & Full Facepiece Filter - Silica, Mold, P95, Bayonet Connection, White Color
Mi Item #02637070
MFR #07194 PART FILTER 5P71/07194 P95 P95 100 EA/CASE

Mfr description
07194 PART FILTER 5P71/07194 P95
  • For industrial/occupational use only. Not for consumer sale or use.
  • NIOSH approved for environments containing certain oil and non-oil based particles
  • Use with 3M™ Respirators 5000 Series or 3M™ Cartridges 6000 Series or 3M™ Filter Adapter 603, and 3M™ Filter Retainer 501
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$4.65/each

Specifications

Dimensions

  • Height
    3.4 in
  • Length
    4.2 in
  • Overall Height
    3.4 in
  • Overall Length
    4.2 in
  • Weight
    0.019 lb

Details

  • Additional Details
    Filter Class: P95 | Connection Type: Bayonet | Case Quantity: 100/case
  • Aerosol Type
    Oil and Non-Oil
  • Application
    Cleaning
  • Branding
    3M
  • Cartridge Type
    Particulate
  • Color
    White
  • Color Code
    White
  • Connection Type
    Bayonet
  • Enhanced Comfort
    Yes
  • Enhanced Durability
    Yes
  • Eye Protection
    Yes
  • Filter Material
    Polyester
  • For Use With
    3M™ Filter Adapter 603
  • Hazard Type
    Particulate
  • Manufacturer Stock Number
    5P71
  • Manufacturer Upc Number
    50051131071945
  • NIOSH Approval
    P95
  • Niosh Classification
    P95
  • Occupational Exposure Limit
    Asbestos 10
  • Product Types
    Filter
  • Protection Type
    Mold, Silica
  • Series
    5000
  • Series Compatibility
    7500
  • Silicone Faceseal
    Yes
  • Specifications Met
    NIOSH Approved
  • Type
    Filter
  • UPC_NO
    50051131071945
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)