Specifications
Details
- ColorGray
- Facepiece Type CompFull Face
- Manufacturer Upc Number50051131370055
- Series Compatibility6000, 6700, 6800, 6900
- TypeHead Harness Assembly
- UPC_NO50051131370055
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)