Motion
37010 VERSAFLO FOREHEAD COMFORT PAD/ SWEAT PAD M-957/L-115/37010(AAD) 10/CS

3M
37010 VERSAFLO FOREHEAD COMFORT PAD/ SWEAT PAD M-957/L-115/37010(AAD) 10/CS

3M™ Versaflo™ Forehead Comfort Pad/Sweat Pad M-957/L-115/37010(AAD), 10 EA/Case
MI ITEM #02637079
MFR #37010 VERSAFLO FOREHEAD COMFORT PAD/ SWEAT PAD M-957/L-115/37010(AAD) 10/CS
Price$102.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
37010 VERSAFLO FOREHEAD COMFORT PAD/ SWEAT PAD M-957/L-115/37010(AAD) 10/CS

3M™ Versaflo™ Forehead Comfort Pad/Sweat Pad M-957/L-115/37010(AAD), 10 EA/Case
MI ITEM #02637079
MFR #37010 VERSAFLO FOREHEAD COMFORT PAD/ SWEAT PAD M-957/L-115/37010(AAD) 10/CS

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$102.20/each

Specifications

Dimensions

  • Weight
    0.229 lb

Details

  • Color
    Orange
  • Comp
    3M™ Whitecap Helmets
  • Headgear Type
    Headcover
  • Manufacturer Upc Number
    00051131370104
  • Product Line
    3M L-Series, 3M Versaflo M-Series, H-Series, Whitecap
  • Product Types
    Comfort Pad
  • Series/System Compatibility
    Whitecap
  • Type
    Sweat Pad
  • UPC_NO
    00051131370104

Overview

Mfr description
37010 VERSAFLO FOREHEAD COMFORT PAD/
  • For industrial/occupational use only. Not for consumer sale or use.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought