Motion
37081 HALF FACEPIECE REUSABLE RESPIRATOR 7501/37081(AAD) SMALL

3M
37081 HALF FACEPIECE REUSABLE RESPIRATOR 7501/37081(AAD) SMALL

3M™ Half Facepiece Reusable Respirator 7501/37081(AAD) Small 10 EA/Case
Mi Item #02637086
MFR #37081 HALF FACEPIECE REUSABLE RESPIRATOR 7501/37081(AAD) SMALL
Price$60.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
37081 HALF FACEPIECE REUSABLE RESPIRATOR 7501/37081(AAD) SMALL

3M™ Half Facepiece Reusable Respirator 7501/37081(AAD) Small 10 EA/Case
Mi Item #02637086
MFR #37081 HALF FACEPIECE REUSABLE RESPIRATOR 7501/37081(AAD) SMALL

Mfr description
37081 HALF FACEPIECE REUSABLE RESPIRATOR
  • For industrial/occupational use only. Not for consumer sale or use.
  • Advance silicone material for increased comfort and greater durability
  • Proprietary 3M™ CoolFlow™ valve helps makes breathing easier
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$60.59/each

Specifications

Dimensions

  • Size
    S in-oz

Details

  • Connection Type
    Bayonet
  • Facepiece Material
    Silicone
  • Filter Type
    Filter Not Included
  • Manufacturer Stock Number
    70071042777
  • Manufacturer Upc Number
    50051131370819
  • Papr Sar Comp
    SAR
  • Series
    7500 Series
  • Standards Met
    NIOSH Approved
  • Suspension
    4-Point
  • Type
    Half Mask
  • UPC_NO
    50051131370819
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)