Motion
52705 PART FILTER 7093 P100

3M
52705 PART FILTER 7093 P100

Half & Full Facepiece Filter - 60, Asbestos, P100, Bayonet Connection, Magenta Color
Mi Item #02637112
MFR #52705 PART FILTER 7093 P100
Price$11.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
52705 PART FILTER 7093 P100

Half & Full Facepiece Filter - 60, Asbestos, P100, Bayonet Connection, Magenta Color
Mi Item #02637112
MFR #52705 PART FILTER 7093 P100

Mfr description
52705 PART FILTER 7093 P100
  • For industrial/occupational use only. Not for consumer sale or use.
  • Exceptional 99.97% filter efficiency meets NIOSH P100-series test criteria
  • Plastic filter encasement designed for high heat or wet applications
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$11.29/each

Specifications

Dimensions

  • Height
    2.3 in
  • Length
    3.4 in
  • Overall Height
    2.3 in
  • Overall Length
    3.4 in
  • Package Size
    60
  • Weight
    0.11 lb

Details

  • Additional Details
    Spring-loaded filter cover
  • Aerosol Type
    Oil and Non-Oil
  • Application
    Batch-Charging
  • Branding
    3M
  • Cartridge Type
    Particulate
  • Color
    Magenta
  • Color Code
    Magenta
  • Connection Type
    Bayonet
  • Enhanced Comfort
    Yes
  • Enhanced Durability
    Yes
  • Eye Protection
    Yes
  • Filter Material
    Glass Fiber Paper
  • For Use With
    Reusable Respirators
  • Hazard Type
    Particulate
  • Manufacturer Stock Number
    7093
  • Manufacturer Upc Number
    50051131527053
  • NIOSH Approval
    P100
  • Niosh Classification
    P100
  • Occupational Exposure Limit
    Asbestos 10
  • Product Line
    7093
  • Product Types
    Filter
  • Protection Type
    Asbestos
  • Series
    7000
  • Series Compatibility
    7800S
  • Silicone Faceseal
    Yes
  • Specifications Met
    P100
  • Type
    Filter
  • UPC_NO
    50051131527053
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)