Motion
52706 PART FILTER 7093B P100 (PRICED AS INDIVIDUAL, SOLD 2 PER PACK)

3M
52706 PART FILTER 7093B P100 (PRICED AS INDIVIDUAL, SOLD 2 PER PACK)

Half & Full Facepiece Filter - 2, Mold, Silica, P100, Bayonet Connection, Magenta Color
Mi Item #02637113
MFR #52706 PART FILTER 7093B P100 (PRICED AS INDIVIDUAL, SOLD 2 PER PACK)
Price$9.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
52706 PART FILTER 7093B P100 (PRICED AS INDIVIDUAL, SOLD 2 PER PACK)

Half & Full Facepiece Filter - 2, Mold, Silica, P100, Bayonet Connection, Magenta Color
Mi Item #02637113
MFR #52706 PART FILTER 7093B P100 (PRICED AS INDIVIDUAL, SOLD 2 PER PACK)

Mfr description
52706 PART FILTER 7093B P100
  • For industrial/occupational use only. Not for consumer sale or use.
  • Exceptional 99.97% filter efficiency meets NIOSH P100-series test criteria
  • Plastic filter encasement designed for high heat or wet applications
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$9.28/each

Specifications

Dimensions

  • Height
    2.3 in
  • Length
    3.4 in
  • Overall Height
    2.3 in
  • Overall Length
    3.4 in
  • Package Size
    2
  • Weight
    0.083 lb

Details

  • Additional Details
    Filter Class: P100 | Connection Type: Bayonet | Color: Magenta | Housing Material: Hard Plastic
  • Aerosol Type
    Oil and Non-Oil
  • Application
    Handling
  • Branding
    3M
  • Cartridge Type
    Particulate
  • Color
    Magenta
  • Color Code
    Magenta
  • Connection Type
    Bayonet
  • Enhanced Comfort
    No
  • Enhanced Durability
    No
  • Eye Protection
    No
  • Filter Material
    Glass Fiber Paper
  • For Use With
    Reusable Respirators
  • Hazard Type
    Mold
  • Manufacturer Stock Number
    7093B
  • Manufacturer Upc Number
    50051131527060
  • NIOSH Approval
    P100
  • Niosh Classification
    P100
  • Occupational Exposure Limit
    Silica 50
  • Product Line
    7093
  • Product Types
    Filter
  • Protection Type
    Silica, Mold
  • Series
    5000
  • Series Compatibility
    5000
  • Silicone Faceseal
    No
  • Specifications Met
    NIOSH Approved
  • Type
    Filter
  • UPC_NO
    50051131527060
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)