Motion
52792 MOLD REMEDIATION RESPIRATOR KIT MEDIUM

3M
52792 MOLD REMEDIATION RESPIRATOR KIT MEDIUM

3M™ Mold Remediation Respirator Kit 68097, Medium 2 Kits EA/Case
MI ITEM #02637120
MFR #52792 MOLD REMEDIATION RESPIRATOR KIT MEDIUM
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
52792 MOLD REMEDIATION RESPIRATOR KIT MEDIUM

3M™ Mold Remediation Respirator Kit 68097, Medium 2 Kits EA/Case
MI ITEM #02637120
MFR #52792 MOLD REMEDIATION RESPIRATOR KIT MEDIUM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
52792 MOLD REMEDIATION RESPIRATOR KIT
  • For industrial/occupational use only. Not for consumer sale or use.

Specifications

  • Type
    Full Face
  • Filter Type
    P100 Included
  • Series
    6000
  • Includes
    (2) Pairs of 3M Particulate Filters 2097-P100
  • Facepiece Material
    Silicone, Thermoplastic Elastomer
  • Size
    Medium
  • Suspension
    4-Point
  • Connection Type
    Bayonet
  • Manufacturer Upc Number
    50051131527923
  • UPC_NO
    50051131527923

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought