Specifications
Dimensions
- SizeLarge
Details
- Connection TypeBayonet
- Facepiece MaterialSilicone, Thermoplastic Elastomer
- Filter TypeP100 Included
- Includes(2) Pairs of 3M Particulate Filters 2097-P100
- Manufacturer Upc Number50051131527930
- Series6000
- Suspension4-Point
- TypeFull Face
- UPC_NO50051131527930
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)