Specifications
Dimensions
- SizeOne-Size-Fits-All
Details
- ColorWhite
- Filtration StandardN95
- Manufacturer Stock Number7000052787
- Manufacturer Upc Number50051131070238
- NIOSH ApprovalTC-84A-4271
- Number Of Straps2
- Standards MetCSA Z94.4, OSHA 1910.134
- TypeHalf Facepiece Disposable Respirator
- UPC_NO50051131070238
- Valve TypeNo Exhalation Valve
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)