Specifications
Details
- ColorBlack
- Facepiece Type CompFull Face
- Manufacturer Upc Number50051138087437
- Series Compatibility7800S
- TypeExhalation Valve
- UPC_NO50051138087437
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)