Specifications
Details
- ColorMetal
- Manufacturer Upc Number50051138153194
- Product TypesClamp
- Series/System CompatibilityWhitecap
- System TypeVersaflo™ AP-600 Portable Panels
- TypeThumbscrew Clamp
- UPC_NO50051138153194
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)