Specifications
Dimensions
- Weight0.511 lb
Details
- For Use WithGas/Vapor Respirators, Particulate Respirators
- Manufacturer Upc Number50051138163537
- Minimum Order Quantity1
- TypeTest Hood
- UPC_NO50051138163537
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)