Motion
16359 SENSITIVITY SOLUTION'-11 SWEET

3M
16359 SENSITIVITY SOLUTION'-11 SWEET

3M™ Sensitivity Solution FT-11, Sweet, 6 ea/Case
MI ITEM #02637142
MFR #16359 SENSITIVITY SOLUTION'-11 SWEET
Price$48.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
16359 SENSITIVITY SOLUTION'-11 SWEET

3M™ Sensitivity Solution FT-11, Sweet, 6 ea/Case
MI ITEM #02637142
MFR #16359 SENSITIVITY SOLUTION'-11 SWEET

Mfr description
16359 SENSITIVITY SOLUTION'-11 SWEET
  • For industrial/occupational use only. Not for consumer sale or use.
  • Sweet taste sensitivity solution for fit testing
  • Used with the 3M™ Qualitative Fit Test Apparatus FT-10 and 3M™ Training and Fit Testing Case FT-20
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$48.15/each

Specifications

Dimensions

  • Weight
    0.988 lb

Details

  • For Use With
    Gas/Vapor Respirators, Particulate Respirators
  • Manufacturer Upc Number
    50051138163599
  • Minimum Order Quantity
    1
  • Product Types
    Sensitivity Solution
  • Solution Type
    Sensitivity Solution
  • Type
    Sweet Solution
  • UPC_NO
    50051138163599

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)